This product requires certification to purchase.

1/2 in. Forged Brass FIPS Square Handle Gas Ball Valve

NIBCO

GB2A 1/2 in. Forged Brass FIPS Square Handle Gas Ball Valve

  • Fast #
  • Part #NGB2AD
  • Item #2847099
  • Manufacturer Part #N012216
3.6 out of 5 Customer Rating
Brand image
NIBCO

GB2A 1/2 in. Forged Brass FIPS Square Handle Gas Ball Valve

  • Fast #
  • Part #NGB2AD
  • Item #2847099
  • Manufacturer Part #N012216
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 6000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • RPTFE seat
  • FIP x FIP end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • 1/2 psi for indoor appliance connections per ANSI Z21.15 and CSA 9.1
  • 5 psi for indoor shutoff per CGA 91-002 and ASME B16.44
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.15
ASME:
ASME B16.44
CSA Certified:
CSA 9.1
Clean Bagged:
No
Collection:
GB2A
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Handle Material:
Copper Alloy
Length:
2-21/100
Material:
Forged Brass, Plastic
Material Type:
PTFE
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Indoor, Petroleum
UL Listed:
No
UPC:
039923279248
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Square Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Gas Ball Valve
Weight:
0.34