3 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
GD-4765 Series 3 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- Valve pressure rating 300 psi (2" to 10"); 200 psi (12" only)
- Splined drive
- Not recommended for steam service
- Stainless steel valve stem material
- EPDM encapsulated ductile iron disc
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
- Extended neck for insulation up to 2 in
- Grooved mechanical end connections
- Polyamide coated body
- Max temperature rating 200°F