This product requires certification to purchase.

1-1/2 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve

NIBCO

K-595-CS-R-66-LL 1-1/2 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #NK595CSR66LLJ
  • Item #1305511
  • Manufacturer Part #NL99E4C
4.3 out of 5 Customer Rating
Brand image
NIBCO

K-595-CS-R-66-LL 1-1/2 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #NK595CSR66LLJ
  • Item #1305511
  • Manufacturer Part #NL99E4C
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Full port
  • Vented ball
  • Blowout-proof stem
  • Valve pressure rating 1000 psi 69 bar non-shock cold working pressure
  • Locking lever handle
  • Socket weld end connections
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
4-18/25 in
Pressure Class
1000#
Valve Size
1-1/2 in
Weight
6.01 lb
Characteristics & Features
Clean Bagged
No
Collection
K-595-CS-R-66-LL
Handle Material
Carbon Steel
Material
Carbon Steel
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
ASTM
ASTM A-193, ASTM A-216, ASTM A-276, ASTM A-283
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Cold Working Pressure
UL Listed
No
UPC
039923793478