This product requires certification to purchase.

5 in. Carbon Steel RPTFE Locking Lever Handle Butterfly Valve

NIBCO

LCS-6822 Series 5 in. Carbon Steel RPTFE Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLCS68223S
  • Item #3316662
  • Manufacturer Part #NLL203J
3.4 out of 5 Customer Rating
Brand image
NIBCO

LCS-6822 Series 5 in. Carbon Steel RPTFE Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLCS68223S
  • Item #3316662
  • Manufacturer Part #NLL203J
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve pressure rating 285 psi
  • Maximum operating temperature 400°F at 100 psi
  • Lug style
  • Glass reinforced PTFE seats
  • Dual offset design
  • Stainless steel disc and stem
  • Integrally cast disc stop
  • Direct mount actuation
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Requires Certification

Specifications

Collection:
LCS-6822 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
ISO:
ISO 5211
MSS:
MSS SP-25, MSS SP-68
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923315014
Valve Body Material:
Carbon Steel
Valve Body Style:
Lug
Valve Operator:
Locking Lever Handle
Valve Seat Material:
RPTFE
Valve Size:
5 in
Valve Stem:
Non-rising
Valve Type:
Butterfly Valve