This product requires certification to purchase.

10 in. Ductile Iron Lug Buna-N Gear Operator Handle Butterfly Valve

NIBCO

LD-2100 Series 10 in. Ductile Iron Lug Buna-N Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NLD2100510
  • Item #1305525
  • Manufacturer Part #NLG160M
3.8 out of 5 Customer Rating
Brand image
NIBCO

LD-2100 Series 10 in. Ductile Iron Lug Buna-N Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NLD2100510
  • Item #1305525
  • Manufacturer Part #NLG160M
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Valve pressure rating 200 psi
  • Max temperature rating 180°F
  • Lug style
  • Buna-N molded-in seat liner
  • Not recommended for steam service
  • Stainless steel stem with copper bushings
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Length
2-17/25 in
Pressure Class
200#
Valve Size
10 in
Characteristics & Features
Collection
LD-2100 Series
Material
Ductile Iron, Stainless Steel
Material Type
416
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Gear Operator
Valve Seat Material
Buna-N
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372
API
API 609
ASTM
ASTM A536, ASTM A582 Type 416, ASTM B148, ASTM B16
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-25, MSS SP-67
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Commercial, Industrial
UL Listed
No
UPC
039923720825