This product requires certification to purchase.

5 in. Ductile Iron Flanged EPDM Locking Lever Handle Butterfly Valve

NIBCO

LD-3022 Series 5 in. Ductile Iron Flanged EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD30223S
  • Item #1305506
  • Manufacturer Part #NLG243J
5 out of 5 Customer Rating
Brand image
NIBCO

LD-3022 Series 5 in. Ductile Iron Flanged EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD30223S
  • Item #1305506
  • Manufacturer Part #NLG243J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 55
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Geometric drive
  • Extended neck
  • EPDM molded-in seat liner
  • Valve pressure rating 250 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • Stainless steel stem with stainless steel bushings
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
250#
Pressure - Maximum
250 psi
Valve Size
5 in
Characteristics & Features
Collection
LD-3022 Series
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ASME
ASME Class 125, ASME Class 150
ASTM
ASTM A276, ASTM A536, ASTM A564, ASTM A743
FM Approved
No
MSS
MSS SP-25, MSS SP-67
NSF Certified
No
Recommended Valve Application
Commercial, Industrial, Chemical
UL Listed
No
UPC
039923725295