This product requires certification to purchase.

3 in. Ductile Iron Fluoroelastomer Locking Lever Handle Butterfly Valve

NIBCO

LD-3222 Series 3 in. Ductile Iron Fluoroelastomer Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD32223M
  • Item #1305449
  • Manufacturer Part #NLG440F
5 out of 5 Customer Rating
Brand image
NIBCO

LD-3222 Series 3 in. Ductile Iron Fluoroelastomer Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #NLD32223M
  • Item #1305449
  • Manufacturer Part #NLG440F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lug style
  • Extended neck
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Locking lever
  • Not recommended for steam service
  • Valve pressure rating 250 psi
  • Maximum 300°F service
  • FKM fluoroelastomer molded-in seat liner
  • Stainless steel stem with stainless steel bushings
  • Geometric drive
  • Requires Certification
Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Height
10-27/50 in
Length
1-93/100 in
Pressure Class
250#
Valve Size
3 in
Characteristics & Features
Clean Bagged
No
Collection
LD-3222 Series
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
Fluoroelastomer
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Seat Material
Fluoroelastomer
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME Class 125, ASME Class 150
ASTM
ASTM A276 Type 316, ASTM A536, ASTM A564, ASTM A743
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-25, MSS SP-67
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Chemical
UL Listed
No
UPC
039923729774