This product requires certification to purchase.

1/2 - 3/4 in. Stainless Steel Round Valve Replacement Handle

NIBCO

Nib-Seal® 1/2 - 3/4 in. Stainless Steel Round Valve Replacement Handle

  • Fast #
  • Part #NT024437ASBLY
  • Item #2032081
  • Manufacturer Part #T024437 ASBLY
4.3 out of 5 Customer Rating
Brand image
NIBCO

Nib-Seal® 1/2 - 3/4 in. Stainless Steel Round Valve Replacement Handle

  • Fast #
  • Part #NT024437ASBLY
  • Item #2032081
  • Manufacturer Part #T024437 ASBLY
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9999
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Valve Size
1/2 in - 3/4 in
Weight
0.274 lb
Characteristics & Features
Brand Model Compatibility
580
Collection
Nib-Seal®
Handle Material
Stainless Steel
Handle Type
Round
Material
Stainless Steel
Warranty & Product Information
Origin
Domestic
UPC
039923212603