This product requires certification to purchase.

Carbon Steel Locking Extension 2 in. Valve Replacement Handle

NIBCO

Nib-Seal® Carbon Steel Locking Extension 2 in. Valve Replacement Handle

  • Fast #
  • Part #NT066337
  • Item #7947004
  • Manufacturer Part #T066337
4.8 out of 5 Customer Rating
Brand image
NIBCO

Nib-Seal® Carbon Steel Locking Extension 2 in. Valve Replacement Handle

  • Fast #
  • Part #NT066337
  • Item #7947004
  • Manufacturer Part #T066337
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 750
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Large NIB?SEAL® insulated handle extension assembly designed for use on NIBCO bronze ball valves
  • It extends valve operation beyond insulation while maintaining a sealed, thermally efficient system
  • Provides extension, insulation, and sealing in one assembly
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Height
2-47/50 in
Length
6-12/25 in
Valve Size
1-1/4 in - 2 in
Weight
0.471 lb
Width
3-47/100 in
Characteristics & Features
Collection
Nib-Seal®
Color Finish Name
White
Handle Material
Carbon Steel
Handle Type
Locking Extension
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
FM Approved
No
GSA Approved
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
039923351371