This product requires certification to purchase.

Locking Extension Valve Replacement Handle

NIBCO

Nib-Seal® Locking Extension Valve Replacement Handle

  • Fast #
  • Part #NT066336
  • Item #7947003
  • Manufacturer Part #T066336
3.7 out of 5 Customer Rating
Brand image
NIBCO

Nib-Seal® Locking Extension Valve Replacement Handle

  • Fast #
  • Part #NT066336
  • Item #7947003
  • Manufacturer Part #T066336
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 1500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The patented technology of the 3-in-1 NIB-SEAL locking handle solves three problems at once: it extends, it insulates, and it locks
  • The innovative locking handle design extends valve actuation to provide ample room for insulating around piping systems, and its unique thermal barrier system prevents heat transfer and condensate development
  • The NIB-SEAL locking handle also allows the valve to be locked in the full open or closed position to prevent incidental actuation
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Valve Size
3/4 in - 1 in
Characteristics & Features
Collection
Nib-Seal®
Color Finish Name
White
Handle Type
Locking Extension
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
039923351364