NIBCO
Press System® 1-1/2 - 2 in. Deburring Tool
Part #NPC51 | Item #3998731 | Manufacturer Part #R00410PC
$117.98
EACH
Fits Pipe Size:
1-1/2 in - 2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 36
How to get it:
Product Details
- For use with tubing size 1/2" to 2"
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Copper-to-copper connections
- Full port
- Reinforced PTFE seat rings
- Press x press female end connections
- Press leak-detection feature
- Multiple handle options, including NIB-Seal
- Dezincification resistant
Documents
Specifications
ANSI Specifications: ANSI 61
ASME Specifications: ASME B16.51
Application: Copper
Collection: Press System®
Fits Pipe Size: 1-1/2 in - 2 in
Maximum Pressure: 200 psi
Minimum Temperature: -20
NSF Certified: Yes
NSF Specifications: NSF 372
Tool Type: Deburring Tool