This product requires certification to purchase.

1/2 in. Brass Male Thread x Hose No Kink Hose Bibb

NIBCO

QT56X 1/2 in. Brass Male Thread x Hose No Kink Hose Bibb

  • Fast #
  • Part #NQT56XD
  • Item #3155978
  • Manufacturer Part #NB52CH6
5 out of 5 Customer Rating
Brand image
NIBCO

QT56X 1/2 in. Brass Male Thread x Hose No Kink Hose Bibb

  • Fast #
  • Part #NQT56XD
  • Item #3155978
  • Manufacturer Part #NB52CH6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 4800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sweat or male NPT
  • Brass construction
  • Hose bibb
  • Valve pressure rating 125 psi to 100° F
  • 1/4 turn operation
  • Compliant to CSA B125 and NSF/ANSI 61-9
  • Maximum temperature 180° F/82.2° C
  • Solder cup or MIP to hose connections (1/2")
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61-9
Collection:
QT56X
End Connection 1:
Male, Sweat
End Connection 2:
GHT
End Connections:
Male;Sweat x GHT
Handle Material:
Zinc
Handle Type:
Tee
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-3/20 in
Material:
Brass, Plastic, Rubber
Maximum Temperature:
180
NSF Certified:
No
No Kink:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923351197
Valve Body Material:
Brass
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Non-rising
Valve Type:
Hose Bibb