This product requires certification to purchase.

1 in. Bronze Full Port Solder Gate Valve

NIBCO

S-134 1 in. Bronze Full Port Solder Gate Valve

  • Fast #
  • Part #NS134G
  • Item #2947
  • Manufacturer Part #NJ1M00A
4.5 out of 5 Customer Rating
Brand image
NIBCO

S-134 1 in. Bronze Full Port Solder Gate Valve

  • Fast #
  • Part #NS134G
  • Item #2947
  • Manufacturer Part #NJ1M00A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 560
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid wedge
  • Class 150 solder end connections
  • Sweat
  • Rising stem
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • Bronze body
  • Metal seated
  • 300 psi/20.7 bar non-shock cold working pressure
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
2-23/25 in
Pressure Class
150#
Valve Size
1 in
Weight
2.26 lb
Characteristics & Features
Collection
S-134
Handle Material
Malleable Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Bonnet Type
Union
Valve Disc Material
Bronze
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Seat Material
Bronze
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
150, 300
Warranty & Product Information
ASTM
ASTM A47, ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99
FM Approved
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Recommended Valve Application
Cold Working Pressure
UL Listed
No
UPC
039923618108