This product requires certification to purchase.

3/4 in. DZR Bronze Solder 600# Ball Valve

NIBCO

S-585-70-66 3/4 in. DZR Bronze Solder 600# Ball Valve

  • Fast #
  • Part #NS5857066ELF
  • Item #4437726
  • Manufacturer Part #NJ83H48
4 out of 5 Customer Rating
Brand image
NIBCO

S-585-70-66 3/4 in. DZR Bronze Solder 600# Ball Valve

  • Fast #
  • Part #NS5857066ELF
  • Item #4437726
  • Manufacturer Part #NJ83H48
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Max temperature rating 400° F
  • Full port
  • Stainless steel ball and stem
  • Dezincification resistant
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL®
  • Solder end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
3-1/4 in
Pressure Class
600#
Valve Size
3/4 in
Weight
1.27 lb
Characteristics & Features
Collection
S-585-70-66
Handle Material
Steel
Material
Bronze, Plastic, Stainless Steel, Steel
Material Type
316, RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Disc Material
Stainless Steel
Valve Operator
Extended Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 600
Warranty & Product Information
ASTM
ASTM A-276 Type 316, ASTM B-16 Alloy C36000, ASTM B-584 Alloy C84400
MSS
MSS SP-110
Origin
Domestic
Recommended Valve Application
Air, Gas, Steam, Potable Water, Hot and Cold Water Systems
UPC
039923681317