This product requires certification to purchase.

1 in. Silicon Bronze Full Port Solder 600# Ball Valve

NIBCO

S-585-80-LF 1 in. Silicon Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS58580LFG
  • Item #4473049
  • Manufacturer Part #NJB830XA
4.8 out of 5 Customer Rating
Brand image
NIBCO

S-585-80-LF 1 in. Silicon Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #NS58580LFG
  • Item #4473049
  • Manufacturer Part #NJB830XA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Solder end connections
  • Dezincification resistant
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL®, locking lever, memory stop, extended lever, round and wing
  • Max temperature rating 300° F
  • Conventional port
  • Silicon Performance Bronze® body, ball and stem
  • Conforms to MSS SP-110
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-8, ANSI 61, ANSI Z1157
ASTM:
ASTM A-276 S31600, ASTM A-351 Type CF8M, ASTM B-16 C36000, ASTM B-371 C69300, ASTM B-584 C87600
Clean Bagged:
No
Collection:
S-585-80-LF
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Handle Material:
Zinc Plated Steel
Height:
1-97/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-99/100 in
MSS:
MSS SP-110, MSS SP-145
Material:
Bronze, Plastic
Material Type:
RPTFE
NSF:
NSF 372-8, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
039923445322
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.5 lb
Width:
3-23/50 in