This product requires certification to purchase.

3/4 in. Bronze FNPT Gate Valve

NIBCO

T-104-O 3/4 in. Bronze FNPT Gate Valve

  • Fast #
  • Part #NT104OF
  • Item #131652
  • Manufacturer Part #NL03L08
3.7 out of 5 Customer Rating
Brand image
NIBCO

T-104-O 3/4 in. Bronze FNPT Gate Valve

  • Fast #
  • Part #NT104OF
  • Item #131652
  • Manufacturer Part #NL03L08
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification resistant
  • Outside screw and yoke
  • UL/ULC listed and FM approved
  • Rising stem
  • Solid wedge
  • Screw-over bonnet
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-11/25 in
Pressure Class
175#
Valve Size
3/4 in
Weight
2.83 lb
Characteristics & Features
Collection
T-104-O
Handle Material
Malleable Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Threaded
Valve Bonnet Type
Screw-over
Valve Disc Material
Bronze
Valve Operator
Handwheel
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
175, 400
Warranty & Product Information
ASTM
ASTM A307, ASTM B140, ASTM B16, ASTM B371, ASTM B62
FM Approved
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Cold Working Pressure, Fire Protection, Industrial, Water
UL Listed
Yes
UPC
039923611253