This product requires certification to purchase.

2 in. Bronze Full Port FNPT Gate Valve

NIBCO

T-113-K 2 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT113KK
  • Item #2484286
  • Manufacturer Part #NL0JE0D
4.1 out of 5 Customer Rating
Brand image
NIBCO

T-113-K 2 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT113KK
  • Item #2484286
  • Manufacturer Part #NL0JE0D
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 200 psi/13.8 bar non-shock cold working pressure
  • Non-rising stem
  • Solid wedge
  • Screw-in bonnet
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Threaded end connections
  • Cross handle
  • Conforms to MSS SP-80
  • Class 125
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-3/50 in
Pressure Class
125#
Valve Size
2 in
Weight
4.93 lb
Characteristics & Features
Collection
T-113-K
Handle Material
Bronze
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Threaded
Valve Bonnet Type
Screw-in
Valve Disc Material
Bronze
Valve Operator
Cross Handle
Valve Port Opening
Full Port
Valve Seat Material
Bronze
Valve Stem
Non-Rising
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
125, 200
Warranty & Product Information
ASTM
ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99
FM Approved
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Recommended Valve Application
Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
UL Listed
No
UPC
039923615886