This product requires certification to purchase.

1/4 in. Bronze FNPT Gate Valve

NIBCO

T-131 1/4 in. Bronze FNPT Gate Valve

  • Fast #
  • Part #NT131B
  • Item #854782
  • Manufacturer Part #NL1C004
4.3 out of 5 Customer Rating
Brand image
NIBCO

T-131 1/4 in. Bronze FNPT Gate Valve

  • Fast #
  • Part #NT131B
  • Item #854782
  • Manufacturer Part #NL1C004
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Screwed-in bonnet
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • Metal seated/solid wedge
  • Class 150 threaded end connections
  • 300 psi/20.7 bar non-shock cold working pressure
  • Rising stem
  • Solid wedge
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
1-24/25 in
Pressure Class
150#
Pressure - Maximum
300 psi
Valve Size
1/4 in
Weight
1.01 lb
Characteristics & Features
Collection
T-131
Handle Material
Malleable Iron
Material
Bronze
Material Type
B62
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Bonnet Type
Screw-in
Valve Operator
Handwheel
Valve Seat Material
Solid Wedge
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
366
Warranty & Product Information
ASTM
ASTM B62
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
UPC
039923616906