This product requires certification to purchase.

1 in. Bronze Full Port FNPT Gate Valve

NIBCO

T-133 1 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT133G
  • Item #292896
  • Manufacturer Part #NL1J00A
3.5 out of 5 Customer Rating
Brand image
NIBCO

T-133 1 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT133G
  • Item #292896
  • Manufacturer Part #NL1J00A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • 300 psi/20.7 bar non-shock cold working pressure
  • Non-rising stem
  • Solid wedge
  • Class 150 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-23/25 in
Pressure Class
150#
Valve Size
1 in
Weight
2.03 lb
Characteristics & Features
Collection
T-133
Handle Material
Malleable Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Threaded
Valve Bonnet Type
Screw-in
Valve Disc Material
Bronze
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Seat Material
Bronze
Valve Stem
Non-Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
366
Pressure - High
300
Warranty & Product Information
ASTM
ASTM A47, ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99
FM Approved
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
NSF Certified
No
Recommended Valve Application
Cold Working Pressure, Air, Gas, Steam, Water
UL Listed
No
UPC
039923617477