This product requires certification to purchase.

3/8 in. Bronze Full Port FNPT Gate Valve

NIBCO

T-134 3/8 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT134C
  • Item #7924
  • Manufacturer Part #NL1M005
4.5 out of 5 Customer Rating
Brand image
NIBCO

T-134 3/8 in. Bronze Full Port FNPT Gate Valve

  • Fast #
  • Part #NT134C
  • Item #7924
  • Manufacturer Part #NL1M005
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bronze
  • Class 150 threaded end connections
  • FNPT Thread
  • Rising stem
  • 300 psi/20.7 bar non-shock cold working pressure
  • 150 psi/10.3 bar saturated steam to 353°F
  • Solid wedge
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Dezincification resistant
  • Conforms to MSS SP-80
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A47, ASTM B124, ASTM B16, ASTM B371, ASTM B584, ASTM B62, ASTM B99
Collection:
T-134
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Malleable Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-24/25 in
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
366
NSF Certified:
No
Pressure - High:
150, 300
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Air, Commercial, Gas, HVAC, Industrial, Steam, Water
UL Listed:
No
UPC:
039923618306
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
3/8 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
1.12 lb