This product requires certification to purchase.

1-1/2 in. Bronze FNPT Gate Valve

NIBCO

T-136 1-1/2 in. Bronze FNPT Gate Valve

  • Fast #
  • Part #NT136J
  • Item #854817
  • Manufacturer Part #NL1T00C
3.2 out of 5 Customer Rating
Brand image
NIBCO

T-136 1-1/2 in. Bronze FNPT Gate Valve

  • Fast #
  • Part #NT136J
  • Item #854817
  • Manufacturer Part #NL1T00C
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Union bonnet
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • Metal seated/solid wedge
  • Class 150 threaded end connections
  • 300 psi/20.7 bar non-shock cold working pressure
  • Non-rising stem
  • Solid wedge
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-33/100 in
Pressure Class
150#
Pressure - Maximum
300 psi
Valve Size
1-1/2 in
Weight
4.44 lb
Characteristics & Features
Collection
T-136
Handle Material
Malleable Iron
Material
Bronze
Material Type
B62
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Bronze
Valve Bonnet Type
Union
Valve Operator
Handwheel
Valve Seat Material
Solid Wedge
Valve Stem
Non-Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
366
Warranty & Product Information
ASTM
ASTM B62, ASTM B371, ASTM A47
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
UPC
039923619815