This product requires certification to purchase.

1/2 in. Bronze NPT Globe Valve

NIBCO

T-235-Y 1/2 in. Bronze NPT Globe Valve

  • Fast #
  • Part #NT235YD
  • Item #28908
  • Manufacturer Part #NL34006
3.8 out of 5 Customer Rating
Brand image
NIBCO

T-235-Y 1/2 in. Bronze NPT Globe Valve

  • Fast #
  • Part #NT235YD
  • Item #28908
  • Manufacturer Part #NL34006
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 720
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The NIBCO® bronze globe valve is recommended for bi-directional service in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility services
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
2-20/29 in
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
1/2 in
Characteristics & Features
Collection
T-235-Y
Handle Material
Malleable Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Cast Iron
Valve Body Style
Globe
Valve Bonnet Type
Union
Valve Disc Material
PTFE
Valve Operator
Wheel Handle
Valve Seat Material
PTFE
Valve Type
Globe Valve
Electrical & Operational Information
Maximum Temperature
366
Warranty & Product Information
ASTM
ASTM A-47, ASTM B-62
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
Recommended Valve Application
Air, Gas, Water, Steam
UPC
039923627650