This product requires certification to purchase.

1/4 in. Bronze NPT Globe Valve

NIBCO

T-235-Y 1/4 in. Bronze NPT Globe Valve

  • Fast #
  • Part #NT235YB
  • Item #11362
  • Manufacturer Part #NL34004
4.4 out of 5 Customer Rating
Brand image
NIBCO

T-235-Y 1/4 in. Bronze NPT Globe Valve

  • Fast #
  • Part #NT235YB
  • Item #11362
  • Manufacturer Part #NL34004
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Class 150 threaded end connections
  • Renewable seat and disc
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • Integral seat
  • 300 psi/20.7 bar non-shock cold working pressure
  • Union bonnet
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-31/100 in
Pressure Class
150#
Valve Size
1/4 in
Characteristics & Features
Collection
T-235-Y
Handle Material
Malleable Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
Globe
Valve Bonnet Type
Union
Valve Disc Material
PTFE
Valve Operator
Wheel Handle
Valve Type
Globe Valve
Electrical & Operational Information
Maximum Temperature
366
Pressure - High
300
Warranty & Product Information
ASTM
ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-62, ASTM B-98
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-80
UPC
039923627636