This product requires certification to purchase.

3/4 in. Bronze NPT Check Valve

NIBCO

T-480 3/4 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT480YF
  • Item #54846
  • Manufacturer Part #NL93188
3.8 out of 5 Customer Rating
Brand image
NIBCO

T-480 3/4 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT480YF
  • Item #54846
  • Manufacturer Part #NL93188
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • Valve pressure rating 200 psi/14 bar non-shock cold working pressure
  • In-line lift-type
  • Spring actuated (1/2 psi cracking pressure)
  • PTFE resilient seat disc
  • Class 125 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-80
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276, ASTM A-582, ASTM B-584 C84400
Collection:
T-480
Color Finish Name:
Bronze
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
1-63/100 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-1/4 in
MSS:
MSS SP-80
Material:
Bronze, Plastic, Stainless Steel
Material Type:
PTFE
Maximum Temperature:
353
NSF Certified:
No
Origin:
Domestic
Pressure - High:
125, 250
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Steam
UL Listed:
No
UPC:
039923638724
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
PTFE
Valve Operator:
Spring Actuated
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Spring Check Valve
Weight:
0.478 lb