This product requires certification to purchase.

3/4 in. DZR Bronze NPT 600# Ball Valve

NIBCO

T-560-BR-Y-20 3/4 in. DZR Bronze NPT 600# Ball Valve

  • Fast #
  • Part #NT560BRY20F
  • Item #1096673
  • Manufacturer Part #NL94108
5 out of 5 Customer Rating
Brand image
NIBCO

T-560-BR-Y-20 3/4 in. DZR Bronze NPT 600# Ball Valve

  • Fast #
  • Part #NT560BRY20F
  • Item #1096673
  • Manufacturer Part #NL94108
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dezincification resistant
  • Conforms to MSS SP-110
  • Blowout-proof stem
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Brass ball and silicon bronze stem
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
T-560-BR-Y-20
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Material Type:
DZR
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923663801
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Size:
3/4 in