This product requires certification to purchase.

1-1/2 in. Cast Bronze Conventional Port FNPT 400# Ball Valve

NIBCO

T-580-70-W3 1-1/2 in. Cast Bronze Conventional Port FNPT 400# Ball Valve

  • Fast #
  • Part #NT58070W3J
  • Item #4437686
  • Manufacturer Part #NL95L0C
5 out of 5 Customer Rating
Brand image
NIBCO

T-580-70-W3 1-1/2 in. Cast Bronze Conventional Port FNPT 400# Ball Valve

  • Fast #
  • Part #NT58070W3J
  • Item #4437686
  • Manufacturer Part #NL95L0C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Valve pressure rating 400 psi 27.6 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Conventional port
  • Three-way body
  • Dezincification resistant
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Pressure Class
400#
Pressure - Maximum
400 psi
Valve Size
1-1/2 in
Characteristics & Features
Collection
T-580-70-W3
Handle Material
Stainless Steel
Material
Cast Bronze
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Reinforced PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-124, ASTM B-584
MSS
MSS SP-110
UPC
039923797520