This product requires certification to purchase.

3/4 in. Carbon Steel Conventional Port NPT 2000# Ball Valve

NIBCO

T-580-CS-R-66 3/4 in. Carbon Steel Conventional Port NPT 2000# Ball Valve

  • Fast #
  • Part #NT580CSR66F
  • Item #292962
  • Manufacturer Part #NL94GI8
3.9 out of 5 Customer Rating
Brand image
NIBCO

T-580-CS-R-66 3/4 in. Carbon Steel Conventional Port NPT 2000# Ball Valve

  • Fast #
  • Part #NT580CSR66F
  • Item #292962
  • Manufacturer Part #NL94GI8
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Carbon steel body, stainless steel trim
  • Threaded end connections
  • Blowout-proof stem
  • Valve pressure rating 2000 psi 138 bar non-shock cold working pressure (1/4 in. to 1 in.)
  • Maximum temperature rating 400° F
  • Conventional port
  • Stainless steel ball and stem
  • Vented ball
  • Standard lever handle
  • Conforms to MSS SP-110
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-19/20 in
Pressure Class
2000#
Valve Size
3/4 in
Weight
1.43 lb
Characteristics & Features
Clean Bagged
No
Collection
T-580-CS-R-66
Handle Material
Carbon Steel
Material
Carbon Steel, Plastic
Material Type
PTFE
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Reinforced PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ASTM
ASTM A-108, ASTM A-240, ASTM A-276 Type 316, ASTM A-283, ASTM A-351 Type CF8M, ASTM A-686
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
UL Listed
No
UPC
039923675057