This product requires certification to purchase.

1-1/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

NIBCO

T-585-66-LF 1-1/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58566LFNSH
  • Item #4472912
  • Manufacturer Part #NLB95HMB
5 out of 5 Customer Rating
Brand image
NIBCO

T-585-66-LF 1-1/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58566LFNSH
  • Item #4472912
  • Manufacturer Part #NLB95HMB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 360
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • Threaded end connections
  • Vented ball
  • Dezincification resistant
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 300°F
  • Full port
  • Silicon Performance Bronze body
  • Blowout-proof stem
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
3-3/4 in
Pressure Class
600#
Valve Size
1-1/4 in
Characteristics & Features
Collection
T-585-66-LF
Material
Silicon Bronze
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Bonnet Type
Threaded
Valve Operator
NIB-SEAL Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61-8
ASTM
ASTM A-276, ASTM B-16
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
No
UPC
039923446442