1/4 in. DZR Cast Bronze Full Port NPT 600# Ball Valve
T-585-70 1/4 in. DZR Cast Bronze Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The 2-piece valve is ideal for commercial and light industrial process applications that may include HVAC, hot and cold domestic water, low pressure steam, and compressed air
- Bronze trim
- Full port
- Blowout-proof stem
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
- Maximum temperature rating 400° F
- Chrome-plated brass ball and silicon bronze stem
- Standard lever handle, optional NIB-SEAL®
- Threaded end connections
- Dezincification resistant
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-124 C37700, ASTM B-16 C36000, ASTM B-371 C69300, ASTM B-584 C84400, ASTM B-99 C65100
- Collection:
- T-585-70
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2 in
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Air, Hot and Cold Water Systems, Steam
- UL Listed:
- No
- UPC:
- 039923677594
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-Proof
- Valve Type:
- Ball Valve
- Weight:
- 0.45 lb