This product requires certification to purchase.

1 in. DZR Cast Bronze Full Port NPT 600# Ball Valve

NIBCO

T-585-70 1 in. DZR Cast Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58570G
  • Item #36346
  • Manufacturer Part #NL9500A
4.3 out of 5 Customer Rating
Brand image
NIBCO

T-585-70 1 in. DZR Cast Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58570G
  • Item #36346
  • Manufacturer Part #NL9500A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 560
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The 2-piece valve is ideal for commercial and light industrial process applications that may include HVAC, hot and cold domestic water, low pressure steam, and compressed air
  • Bronze trim
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-17/50 in
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
1 in
Characteristics & Features
Collection
T-585-70
Handle Material
Zinc Plated Steel
Material
Cast Bronze
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
401
Warranty & Product Information
ASTM
ASTM B-584
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
UL Listed
No
UPC
039923677631