This product requires certification to purchase.

2 in. DZR Cast Bronze Full Port NPT 600# Ball Valve

NIBCO

T-585-70 2 in. DZR Cast Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58570LLK
  • Item #458751
  • Manufacturer Part #NL951LD
3.9 out of 5 Customer Rating
Brand image
NIBCO

T-585-70 2 in. DZR Cast Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT58570LLK
  • Item #458751
  • Manufacturer Part #NL951LD
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6 Pallet: 144
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dezincification resistant
  • Locking lever handle
  • Blow out proof stem
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Full port
  • Chrome plated brass ball, silicon bronze stem
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
2 in
Characteristics & Features
Collection
T-585-70
Material
Cast Bronze
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-371, ASTM B-99, ASTMB 124, ASTM B-584
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
UL Listed
No
UPC
039923679918