This product requires certification to purchase.

3/4 in. Bronze Full Port NPT 600# Ball Valve

NIBCO

T-585-70-66 3/4 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT5857066LXF
  • Item #7989143
  • Manufacturer Part #NL95HLX8
5 out of 5 Customer Rating
Brand image
NIBCO

T-585-70-66 3/4 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT5857066LXF
  • Item #7989143
  • Manufacturer Part #NL95HLX8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Maximum temperature rating 400° F
  • Full port
  • Stainless steel ball and stem
  • Standard lever handle, optional NIB-SEAL®
  • Threaded end connections
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-47/50 in
Pressure Class
600#
Valve Size
3/4 in
Weight
1.33 lb
Characteristics & Features
Clean Bagged
No
Collection
T-585-70-66
Handle Material
Zinc Plated Steel
Material
Bronze
Valve Body Style
2 piece
Valve Operator
Insulated NIB-SEAL Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Pressure - High
150
Warranty & Product Information
ASTM
ASTM A-276 Type 316, ASTM A-351 Type CF8M, ASTM B-16, ASTM B-584 Alloy C84400
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Steam
UL Listed
No
UPC
039923413116