This product requires certification to purchase.

1/2 in. DZR Bronze Full Port NPT 600# Ball Valve

NIBCO

T-585-70-66-ST 1/2 in. DZR Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT5857066STD
  • Item #3469112
  • Manufacturer Part #NL95D06
5 out of 5 Customer Rating
Brand image
NIBCO

T-585-70-66-ST 1/2 in. DZR Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT5857066STD
  • Item #3469112
  • Manufacturer Part #NL95D06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 2160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dezincification resistant
  • Stainless steel trim
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Valve pressure rating 250 psi 17.2 bar saturated steam
  • Max temperature rating 400°F
  • Full port
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-11/25 in
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
1/2 in
Characteristics & Features
Collection
T-585-70-66-ST
Material
Bronze
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
ASTM
ASTM B-16, ASTM A-276, ASTM A-351, ASTM B-584, ASTM B-124
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF
NSF 372
NSF Certified
Yes
UL Listed
No
UPC
039923796257