This product requires certification to purchase.

1 in. Carbon Steel Full Port NPT 1000# Ball Valve

NIBCO

T-595-CS-R-66-LL 1 in. Carbon Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #NT595CSR66LLG
  • Item #1703194
  • Manufacturer Part #NL99J4A
4.2 out of 5 Customer Rating
Brand image
NIBCO

T-595-CS-R-66-LL 1 in. Carbon Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #NT595CSR66LLG
  • Item #1703194
  • Manufacturer Part #NL99J4A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 608
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The reinforced PTFE seat ring and stainless steel ball/stem exhibits high chemical resistance properties and is recommended for process piping
  • Vented ball
  • Three-Piece Body
  • Full Port
  • Blowout-Proof Stem
  • 316 SS Trim
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-31/50 in
Pressure Class
1000#
Valve Size
1 in
Weight
2.93 lb
Characteristics & Features
Collection
T-595-CS-R-66-LL
Handle Material
Carbon Steel
Material
Carbon Steel, Plastic, Stainless Steel
Material Type
RPTFE
Valve Body Material
Carbon Steel
Valve Body Style
3 piece
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
ASTM
ASTM A-108, ASTM A-193, ASTM A-276, ASTM A-283
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Cold Working Pressure
UL Listed
No
UPC
039923793614