This product requires certification to purchase.

3/4 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve

NIBCO

T-595-S6-R-66-LL 3/4 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #NT595S6R66LLF
  • Item #192413
  • Manufacturer Part #NL99K48
5 out of 5 Customer Rating
Brand image
NIBCO

T-595-S6-R-66-LL 3/4 in. CF8M Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #NT595S6R66LLF
  • Item #192413
  • Manufacturer Part #NL99K48
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The reinforced PTFE seat ring and stainless steel ball/stem exhibits high chemical resistance properties and is recommended for process piping
  • Vented ball
  • Three-Piece Body
  • Full Port
  • Blowout-Proof Stem
  • 316 SS Trim
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-3/100 in
Pressure Class
1000#
Valve Size
3/4 in
Weight
1.91 lb
Characteristics & Features
Collection
T-595-S6-R-66-LL
Handle Material
Stainless Steel
Material
Stainless Steel, Plastic
Material Type
304, 316, CF8M, RPTFE
Valve Body Material
Stainless Steel
Valve Body Style
3 piece
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
ASME
ASME B16.34
ASTM
ASTM A-240, ASTM A-276, ASTM A-351
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Cold Working Pressure
UL Listed
No
UPC
039923794086