This product requires certification to purchase.

3/4 in. Silicon Bronze Full Port FIPT 600# Ball Valve

NIBCO

T-595-Y-LF 3/4 in. Silicon Bronze Full Port FIPT 600# Ball Valve

  • Fast #
  • Part #NT595YLFF
  • Item #4139150
  • Manufacturer Part #NL995X8
5 out of 5 Customer Rating
Brand image
NIBCO

T-595-Y-LF 3/4 in. Silicon Bronze Full Port FIPT 600# Ball Valve

  • Fast #
  • Part #NT595YLFF
  • Item #4139150
  • Manufacturer Part #NL995X8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Blowout-proof stem
  • Repairable design
  • Silicon Performance Bronze trim
  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • PTFE seats
  • Threaded end connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
3/4 in
Weight
1.6 lb
Characteristics & Features
Collection
T-595-Y-LF
Handle Material
Steel
Material
Silicon Bronze
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
3 piece
Valve Disc Material
Teflon
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ANSI
ANSI 61, ANSI 372-8
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110, MSS SP-145
NSF
NSF 372-8, NSF 61
NSF Certified
Yes
Recommended Valve Application
Commercial
UL Listed
No
UPC
039923320032