This product requires certification to purchase.

3/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

NIBCO

T-685-66-LF 3/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT68566LFF
  • Item #4139131
  • Manufacturer Part #NL99218
4.9 out of 5 Customer Rating
Brand image
NIBCO

T-685-66-LF 3/4 in. DZR Silicon Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NT68566LFF
  • Item #4139131
  • Manufacturer Part #NL99218
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Blowout-proof stem
  • Stainless steel ball and stem
  • Dezincification resistant
  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • Threaded end connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure Class
600#
Valve Size
3/4 in
Characteristics & Features
Collection
T-685-66-LF
Material
Silicon Bronze
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
300
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 61-8, ANSI 372
ASTM
ASTM B-16, ASTM A-240, ASTM A-276, ASTM B-283, ASTM A-351
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61-8
NSF Certified
Yes
UL Listed
No
UPC
039923319463