This product requires certification to purchase.

1/2 in. Copper Alloy Full Port NPT 600# Ball Valve

NIBCO

T-FP-600AD-LF 1/2 in. Copper Alloy Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NTFP600ADLFD
  • Item #7839504
  • Manufacturer Part #NL999X6
3.3 out of 5 Customer Rating
Brand image
NIBCO

T-FP-600AD-LF 1/2 in. Copper Alloy Full Port NPT 600# Ball Valve

  • Fast #
  • Part #NTFP600ADLFD
  • Item #7839504
  • Manufacturer Part #NL999X6
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 3780
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • PTFE seats
  • Blowout-proof stem
  • Drain port and cap
  • Standard lever handle
  • Threaded end connections
  • IAPMO listed to NSF/ANSI-61-8, NSF/ANSI-372 and UPC-IGC-157
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
BAA Compliant:
No
Clean Bagged:
No
Collection:
T-FP-600AD-LF
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Plated Steel
IAPMO Listed:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-9/50
MA Approved:
No
MSS:
MSS SP-110, MSS SP-145
Material:
Copper Alloy, Forged Brass
Material Type:
DZR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water, Commercial, Hot and Cold Water Systems, Residential
UL Listed:
No
UPC:
039923366122
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.48
cUPC Certified:
No