This product requires certification to purchase.

4 in. Brass NPT Check Valve

NIBCO

TI-3 4 in. Brass NPT Check Valve

  • Fast #
  • Part #NTI3P
  • Item #103951
  • Manufacturer Part #N00316H
4.8 out of 5 Customer Rating
Brand image
NIBCO

TI-3 4 in. Brass NPT Check Valve

  • Fast #
  • Part #NTI3P
  • Item #103951
  • Manufacturer Part #N00316H
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Bronze swing check
  • Class 150 threaded end connections
  • FNPT thread
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • Steam (PFTE) seat disc
  • Renewable PTFE disc
  • Y-pattern
  • 300 psi/20.7 bar non-shock cold working pressure
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
7-19/50 in
Pressure Class
200#
Valve Size
4 in
Weight
13.23 lb
Width
4-4/5 in
Characteristics & Features
Collection
TI-3
Material
Brass
Valve Body Material
Brass
Valve Body Style
Swing
Valve Disc Material
Brass
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM B-124 C37700, ASTM B-16, ASTM B-584 C85700
NSF
NSF 61
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Water
UL Listed
No
UPC
039923084187