This product requires certification to purchase.

12 in. Ductile Iron Wafer Check Valve

NIBCO

W-920-W-LF 12 in. Ductile Iron Wafer Check Valve

  • Fast #
  • Part #NW920WLF12
  • Item #4473085
  • Manufacturer Part #NLN50XN
4.8 out of 5 Customer Rating
Brand image
NIBCO

W-920-W-LF 12 in. Ductile Iron Wafer Check Valve

  • Fast #
  • Part #NW920WLF12
  • Item #4473085
  • Manufacturer Part #NLN50XN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Spring loaded
  • Soft seated
  • Lead free body
  • Automatic reseating
  • Seat located above drain, water cannot be trapped and sediment cannot foul seat
  • Non-mechanical seat-to-disc alignment will not stick or freeze
  • Water seal of high temperature resisting material isolates spring working parts from water during relief
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Length
7-13/100 in
Pressure Class
125#
Valve Size
12 in
Weight
94 lb
Width
17-19/50 in
Characteristics & Features
Collection
W-920-W-LF
Installation Type
Horizontal Mount, Vertical Mount
Material
Ductile Iron, Bronze, Rubber
Material Type
Buna-N
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Wafer
Valve Disc Material
Bronze
Valve Operator
Spring Actuated
Valve Seat Material
Buna-N
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B16.1
ASME
ASME B16.1
ASTM
ASTM A-313, ASTM A-240, ASTM A-276, ASTM A-536 Grade 65-45-12
AWWA
AWWA C-518
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Water
UL Listed
Yes
UPC
039923327314