This product requires certification to purchase.

6 in. Ductile Iron Wafer EPDM Gear Operator Handle Butterfly Valve

NIBCO

WD-2000 Series 6 in. Ductile Iron Wafer EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NWD20005U
  • Item #1096748
  • Manufacturer Part #NLH110K
5 out of 5 Customer Rating
Brand image
NIBCO

WD-2000 Series 6 in. Ductile Iron Wafer EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #NWD20005U
  • Item #1096748
  • Manufacturer Part #NLH110K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Geometric drive
  • Extended neck for insulation up to 2 In
  • EPDM molded-in seat liner
  • Valve pressure rating 200 psi
  • 225° F continuous and 250° F intermittent service
  • Wafer style
  • Stainless steel stem with copper bushings
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Not recommended for steam service
  • Requires Certification
Dimensions & Measurements
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Length
2-9/50 in
Pressure Class
200#
Valve Size
6 in
Characteristics & Features
Collection
WD-2000 Series
Material
Ductile Iron, Stainless Steel
Material Type
416
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Wafer
Valve Disc Material
Aluminum Bronze
Valve Operator
Gear Operator
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM A536, ASTM A582 Type 416, ASTM B148, ASTM B16
FM Approved
No
MSS
MSS SP-25, MSS SP-67
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Commercial, HVAC, Industrial, Potable Water
UL Listed
No
UPC
039923718907