This product requires certification to purchase.

12 in. Half Round Bastard File

Nicholson

12 in. Half Round Bastard File

  • Fast #
  • Part #N05094N
  • Item #6355598
  • Manufacturer Part #05094N
5 out of 5 Customer Rating
Nicholson

12 in. Half Round Bastard File

  • Fast #
  • Part #N05094N
  • Item #6355598
  • Manufacturer Part #05094N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    15  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
12 in
Characteristics & Features
Material
Metal
Number of Tools Included
1
Proposition 65
WARNING: This product contains or produces a chemical known to the State of California to cause cancer and birth defects or other reproductive harm.
Tool Type
File
Warranty & Product Information
Application
Filing, Shaping
UPC
037103218650