This product requires certification to purchase.

8 in. Flat Smooth File

Nicholson

8 in. Flat Smooth File

  • Fast #
  • Part #N03632
  • Item #241071
  • Manufacturer Part #03632
3.4 out of 5 Customer Rating
Nicholson

8 in. Flat Smooth File

  • Fast #
  • Part #N03632
  • Item #241071
  • Manufacturer Part #03632
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
8 in
Characteristics & Features
Material
Metal
Number of Tools Included
1
Tool Type
File
Warranty & Product Information
Application
Filing, Sharpening
UPC
037103036322