This product requires certification to purchase.

150-Foot (3/8") 4200 PSI Gray Non-Marking High Pressure Hose w/ Quick Connectors (Hot / Cold Water)

Nilfisk

150-Foot (3/8") 4200 PSI Gray Non-Marking High Pressure Hose w/ Quick Connectors (Hot / Cold Water)

  • Fast #
  • Part #PAHS290
  • Item #11753169
  • Manufacturer Part #AHS290
3.8 out of 5 Customer Rating
Nilfisk

150-Foot (3/8") 4200 PSI Gray Non-Marking High Pressure Hose w/ Quick Connectors (Hot / Cold Water)

  • Fast #
  • Part #PAHS290
  • Item #11753169
  • Manufacturer Part #AHS290
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Aluminum Extension Lance For Your Pressure Washer
  • Adds 72 inches to your spray wand's reach (Single Piece)
  • Great for surface cleaners, cleaning brushes, & nozzles
  • Works With Hot & Cold Water Spray Wands
  • Rated up to 4060 PSI & 10.5 GPM; 302° F maximum
  • Light weight & economical
  • Quick Connectors On Both Ends
  • Male quick connect attaches to spray wand coupler
  • Female quick connect accepts standard nozzles & accessories
  • Quality Construction. General Pump quick-connectors on each end. GP QC D10001 socket & G10006 plug installed
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
72 in
Weight
1.35 lb
Width
1 in
Electrical & Operational Information
Fuel Type
Natural Gas
Power Source
Gas
Warranty & Product Information
Application
Commercial
Type
NAHS290