This product requires certification to purchase.

Carpetmaster Dual Motor 15 Inch Upright Vacuum

Nilfisk

Clarke® CarpetMaster™ 200 Series Carpetmaster Dual Motor 15 Inch Upright Vacuum

  • Fast #
  • Part #N9060408010
  • Item #9546025
  • Manufacturer Part #9060408010
4.8 out of 5 Customer Rating
Brand image
Nilfisk

Clarke® CarpetMaster™ 200 Series Carpetmaster Dual Motor 15 Inch Upright Vacuum

  • Fast #
  • Part #N9060408010
  • Item #9546025
  • Manufacturer Part #9060408010
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Dual-motor design powers one-pass cleaning productivity
  • Unique placement of motor lowers handle weight, reducing operator fatigue and maximizing mobility
  • Standard, easy-to-access H.E.P.A. filter protects air quality
  • Quick-draw detailing wand is ready in an instant
  • Cog-style sealed belt provides 2 years of service-free cleaning
  • Easy-to-change brush pulls out with a simple twist
  • Bright, prominent bag-change light is easy to see
  • Simple controls make operation and maintenance easy and intuitive
  • Seal of Approval from the Carpet and Rug Institute
  • Requires Certification
Dimensions & Measurements
Capacity
4.2 qt
Cleaning Path
14-1/2 in
Cord Length
50 ft
Height
44 in
Length
13 in
Size
13 in x 15 in x 44 in
Weight
21.3 lb
Width
15 in
Characteristics & Features
Collection
Clarke® CarpetMaster™ 200 Series
Color Finish Name
Blue
Corded Cordless
Corded
Electrical & Operational Information
AMP
9
Decibel Rating (dB)
69 dB
Power Source
Electric
Volts
120V
Watts
1000 W
Warranty & Product Information
Type
N9060408010
UPC
706155017411