This product requires certification to purchase.

Advance 20 in. Heavy-Duty Floor Machine

Nilfisk

Pacesetter Advance 20 in. Heavy-Duty Floor Machine

  • Fast #
  • Part #N01410A
  • Item #7447964
  • Manufacturer Part #01410A
5 out of 5 Customer Rating
Brand image
Nilfisk

Pacesetter Advance 20 in. Heavy-Duty Floor Machine

  • Fast #
  • Part #N01410A
  • Item #7447964
  • Manufacturer Part #01410A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heavy-Duty, Multi-Purpose Floor Machines The Pacesetter™ is a multi-purpose floor machine designed to meet any of your demands, whether you’re stripping, scrubbing, screening or bonnet cleaning.
  • All-cast metal frame, chrome-plated base and long-lasting motor Ensure safety with ergonomic molded handle, safety activation switch and clear hospital grade plug Improve operator comfort and efficiency
  • Easy-to-use handle height adjustment, pad holders and super-flex cord for easy handling and reduced tangling
  • Requires Certification
Dimensions & Measurements
Size
100 lb
Characteristics & Features
Collection
Pacesetter
Color Finish Name
Grey
Warranty & Product Information
Product Type
Floor Machine
Type
N01410A
UPC
706155015271