This product requires certification to purchase.

Urinal Screen in Blue (Box of 10, Case of 6 Boxes)

Nilodor

UltraAir® Urinal Screen in Blue (Box of 10, Case of 6 Boxes)

  • Fast #
  • Part #NUA2SL
  • Item #10122410
  • Manufacturer Part #UA2-SL
5 out of 5 Customer Rating
Nilodor

UltraAir® Urinal Screen in Blue (Box of 10, Case of 6 Boxes)

  • Fast #
  • Part #NUA2SL
  • Item #10122410
  • Manufacturer Part #UA2-SL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Exact 30-day service reminder tabs
  • Larger anti-splash spikes
  • Flexible design to fit into any urinal
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Box of 10, Case of 6 Boxes
Characteristics & Features
Collection
UltraAir®
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic
Material Type
EVA
Warranty & Product Information
Application
Urinals
Green Seal Certified
No
Product Type
Urinal Screen