This product requires certification to purchase.

1/2 in. x 20 ft. PP-RCT Pipe in Grey

NIRON

1/2 in. x 20 ft. PP-RCT Pipe in Grey

  • Fast #
  • Part #N27TNIRCL2073
  • Item #8911598
  • Manufacturer Part #27TNIRCL2073
5 out of 5 Customer Rating
Brand image
NIRON

1/2 in. x 20 ft. PP-RCT Pipe in Grey

  • Fast #
  • Part #N27TNIRCL2073
  • Item #8911598
  • Manufacturer Part #27TNIRCL2073
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 20 Bundle: 500 Lift: 8000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

All Sizes


Product Details

Product Description
  • Corrosion free
  • Light weight
  • Fast/easy installation
  • Energy efficient
  • 30 year warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
79/100 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Wall Thickness
0.11 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic, Fiberglass
Material Type
PP-RCT
PipeTubing Size
1/2 in
Schedule Class
SDR 7.3
Electrical & Operational Information
Minimum Temperature
-20
Warranty & Product Information
Application
Chemical Piping Services, Compressed Air, HVAC, Hot and Cold Potable Water
ASTM
ASTM F-2389
CSA Certified
CSA B137.11
FM Approved
No
ISO
ISO 15874
NSF
NSF 14, NSF 61, NSF PW
NSF Certified
Yes