This product requires certification to purchase.

1-1/2 x 1 in. Electrofusion PP-RCT Reducer

NIRON

1-1/2 x 1 in. Electrofusion PP-RCT Reducer

  • Fast #
  • Part #N27NRDE5032
  • Item #8920219
  • Manufacturer Part #27NRDE5032
4.8 out of 5 Customer Rating
Brand image
NIRON

1-1/2 x 1 in. Electrofusion PP-RCT Reducer

  • Fast #
  • Part #N27NRDE5032
  • Item #8920219
  • Manufacturer Part #27NRDE5032
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 960
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Electrofusion
End Connection 2
Electrofusion
End Connections
Electrofusion x Electrofusion
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Length
3-47/50 in
Characteristics & Features
Fitting Type
Reducer
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11