This product requires certification to purchase.

1 in. PVC Stem Extension

NIRON

1 in. PVC Stem Extension

  • Fast #
  • Part #N27NRSEXL32
  • Item #8919907
  • Manufacturer Part #27NBVEXL100
5 out of 5 Customer Rating
Brand image
NIRON

1 in. PVC Stem Extension

  • Fast #
  • Part #N27NRSEXL32
  • Item #8919907
  • Manufacturer Part #27NBVEXL100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
26-13/50 in
Length
19-69/100 in
Characteristics & Features
Brand Model Compatibility
27NRSPPRCT20, 27NRSPPRCT25, 27NRSPPRCT32, 27NRSPPRCTS25, 27NRSPPRCTS32, 27NRSPPRCTS40
Material
Plastic
Material Type
PVC
Warranty & Product Information
Product Type
Stem Extension